Welcome to Würth New Zealand For trade customers only
pias self-drilling screw, flat head with AW recess
pias self-drilling screw, flat head with AW recess - 1
pias self-drilling screw, flat head with AW recess - 2
pias self-drilling screw, flat head with AW recess - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias self-drilling screw, flat head with AW recess

Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm

See product details

Available in 2 versions
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
  • Reduces installation time by at least 50 % due to the drill tip and enables drilling without centre-punching, thread forming and fastening, in one step

  • Optimum torque transmission due to innovative AW recess

  • Suitable for component combinations tI/tII in accordance with ETA-10/0184, steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

  • Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)

  • The use of impact drivers is not permitted

  • Self-drilling screws must be screwed in perpendicular to the surface of the component

Zinc plated self-drilling screws must only be used in locations where permanently damp conditions are not expected - condensation is not considered a permanently damp condition (corrosivity category ≤ C2 in accordance with DIN EN ISO 12944-2). For fasteners with technical approval, the approval, and in particular Part 2 "Special regulations", must always be observed.