For detailed information, other images and documents, please select individual articles from the following table.
pias self-drilling screw, countersunk head with AW recess
Galvanised steel, blue passivated (A3K), with AW drive
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Drilling, thread forming and screwing in one step, saving significant time and effort
- Ensures an exact drill hole diameter for each screw connection, minimises the thread tolerance and therefore ensures an optimum connection at all times
- Prevents mistakes in the installation
- AW recess system for better torque transmission, a longer service life and optimal centring
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
- Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop).
- The use of impact drivers is not permitted.
- Self-drilling screws must be screwed in perpendicular to the surface of the component.
Zinc plated self-drilling screws must only be used in locations where permanently damp conditions are not expected - condensation is not considered a permanently damp condition (corrosivity category ≤ C2 in accordance with DIN EN ISO 12944-2). For fasteners with technical approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!