Welcome to Würth New Zealand For trade customers only
Flat Washers
Flat Washers - 1
Flat Washers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat Washers

Stainless steel (A4/316) flat washers designed to distribute fastener loads and provide corrosion resistance for outdoor, marine and industrial applications
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
Load distribution


  • Spreads the clamping pressure of a bolt or nut over a larger area to prevent crushing or distortion

Surface protection


  • Prevents fasteners from scratching or digging into finished, painted or soft surfaces

Superior corrosion resistance


  • A4 stainless steel provides high resistance to chlorides, salt spray and pitting, making them ideal for marine and coastal applications

Clean aesthetic


  • Retains a bright, stainless finish without needing extra plating or zinc coatings
Similar to DIN 125 Standard