For detailed information, other images and documents, please select individual articles from the following table.
Helical insert assortment W.TEC® INSERT COIL Free Running
For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Perfect combination of space-spacing and wear-resistant thread strength
- In low-strength metal materials
- In plastics
Optimal force distribution
Flexibility of the thread inserts compensates for pitch and angle errors
Thread insert sits securely
Minimised thread friction torque and minimised torsional stress
Increased corrosion resistance
Space and weight minimisation
Smaller number of required connection points and/or reduced screwing dimensions
Costs minimised
By reinforcing the thread, which effectively minimises the repair costs
The tolerance position of the ISO thread corresponds to 6H following installation.
A resistant thread in 4 steps:
Step 1:
Drill a core hole or drill out the damaged thread
Step 2:
Create a receiving thread
By cutting using screw tap
Step 3:
Set the thread insert
The wire thread insert can be mounted both mechanically and also by hand using the corresponding screw-in tool.
Step 4:
Break the pin
Separate the follower pin by tapping gently on the predetermined break point with a pin breaker, and then remove. With series production, automatic pin breakers are also available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!