VARIFIX standard beam clamp with threaded hole
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
- VdS-recognised and approved for use in the construction of stationary fire extinguishing systems.
- FM Approved (except M8).
- The hexagon adjusting screw in accordance with DIN 933-8.8 with cup point ensures secure fixing and a reliable hold.
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Notice
Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.
Application area
For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!