For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bits HSS DIN 338 type RN TIN head
TiN head coated steel precision drill for general, broad applications in steel up to 1000 N/mm² strength and cast iron.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Precise & Quick drilling
- The sturdy twist drill with its short design provides for precise drilling.
- Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.
- Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Long tool life
The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!