Welcome to Würth New Zealand For trade customers only
Twist Drill bit assortment ANSI HSS

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit assortment ANSI HSS

29-piece in system box, assembly drill for quick working in steel, tip angle 118°.

See product details

Available in 1 version
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Notice

The drill shank is turned from the 5/8“ dia. to a 1/2" dia.