Welcome to Würth New Zealand For trade customers only
Klebfix superglue
Klebfix superglue - 1
Klebfix superglue - 2

For detailed information, other images and documents, please select individual articles from the following table.

Klebfix superglue

For bonding metal, plastic and rubber parts with and to each other in a matter of seconds

See product details

Available in 3 versions
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
Clever special closure


  • Precise dispensing

  • The tips do not become clogged


Bonds in seconds


  • Immediate further processing possible

  • Fast repairs

  • Simple designs without additional fastening materials possible


High level of resistance to ageing and climatic conditions



Solvent and silicone-free

Proof of Performance

NSF registered, class P1, reg. no. 151993


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

Notice
  • It is advisable to wear safety gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
KlebfixKlebfix
Plasto
Klebfix
Flex
Klebfix
4-in-1
Klebfix
4-in-1
Brush
application
Klebfix
GAN
Klebfix
2C
089309
0893090
08930900
0893090030
08930910893092089342308930940893403
08934031
0893093090
MetalAluminium ⚫2–⚫2⚫2⚫2⚫2⚫
Lead––⚫⚫⚫⚫–
Stainless steel––⚫⚫⚫⚫⚫
Copper⚫–⚫⚫––⚫
Brass––⚫⚫––⚫
Steel/iron⚫–⚫⚫⚫–⚫
Zinc––⚫⚫⚫⚫⚫
PlasticsABS–⚫–⚫⚫⚫⚫
GRP⚫⚫1––⚫⚫⚫
EPDM⚫–⚫––⚫–
Rubber⚫–⚫⚫⚫⚫⚫
Rigid foams–⚫1⚫1–⚫1⚫1⚫
Neoprene––⚫–––⚫
PE–⚫1–⚫1⚫1⚫1⚫1
PMMA–⚫⚫⚫⚫l⚫
Polyamide––––––⚫
Polycarbonate = PC⚫–⚫⚫⚫⚫⚫
Polystyrene–⚫1⚫1⚫⚫⚫⚫
PP–⚫1–––⚫⚫1
PTFE–⚫1–––––
PU–⚫––––⚫
PVC –⚫⚫⚫⚫⚫⚫
Silicone––⚫1––––
Styrofoam–⚫1⚫1–––⚫
Painted surfacesPainted surfaces––––⚫⚫⚫
Wood and wood materialsWood (MDF, chipboard)–––⚫⚫–⚫
Laminated panels
(Resopal, Ultrapas)
––⚫⚫⚫⚫⚫
Decorative panels––––––⚫
Cork⚫⚫⚫⚫⚫⚫–
Stone and construction materialsConcrete–––⚫⚫⚫–
Bituminous surfaces–––⚫–––
Aerated concrete, gypsum, gypsum plasterboard–––⚫⚫⚫–
Synthetic stone (Corian, Varicor)⚫–⚫–––⚫
HPL––⚫⚫⚫⚫–
Natural stone (marble, granite)⚫1–⚫––⚫⚫
Stone–––––⚫–
Cemented fibreboards–––⚫⚫⚫–
OtherEnamel⚫1–⚫––––
Glass⚫–⚫⚫⚫⚫⚫
Fibre glass–––⚫⚫–⚫
Mirror⚫1–⚫–⚫⚫–
Porcelain, ceramic, tiles⚫–⚫⚫⚫⚫⚫
Paper––⚫⚫⚫⚫⚫
Cardboard––⚫⚫⚫⚫⚫
Mesh–––⚫⚫–⚫
Leather–––⚫⚫––

NSF registered, class P1, reg. no. 151993


NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!