Welcome to Würth New Zealand For trade customers only

Sun protection cream

SPF50+

For detailed information, other images and documents, please select individual articles from the following table.

Sun protection cream

SPF50+

High protection SPF50+ sunscreen with 4 hour water resistance.
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
Stay protected outdoors with this high-performance SPF 50+ sunscreen, formulated with Aloe Vera, Vitamin E, and Manuka Honey to help moisturise and condition the skin while providing reliable sun protection. Supplied in a convenient 125 mL flip-top tube, the formula is fragrance-free, dermatologically tested, and manufactured in Australia. Registered with the Therapeutic Goods Administration (TGA) for added confidence.



Key Features


  • SPF 50+ broad-spectrum protection against UVA and UVB rays

  • Independently tested to AS/NZS 2604:2012 sunscreen standards

  • Up to 4 hours water resistance

  • Enriched with Manuka Honey, Aloe Vera, and Vitamin E to support skin hydration and care

  • Dermatologically tested and suitable for most skin types

  • PABA-free, paraben-free, MIT-free, and fragrance-free

  • Non-slip, dry-grip formulation ideal for work environments

  • Free from titanium dioxide, zinc oxide, and nanoparticles

  • Safe for use around painted and coated surfaces, including roofing materials

  • Proudly manufactured and tested in Australia


Ideal For


Construction, roofing, farming, landscaping, outdoor maintenance, recreation, and any environment with prolonged sun exposure.

Notice

New Zealand has the world's highest incidence of melanoma cancer—workplace skin protection is vital

Laboratory tested to meet AS/NZS Standard 2604:2012