Welcome to Würth New Zealand For trade customers only
Bond and Seal Fast structural adhesive
Bond and Seal Fast structural adhesive - 1
Bond and Seal Fast structural adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bond and Seal Fast structural adhesive

Fast-acting, brushable PU sealant

See product details

Available in 2 versions
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
Highly adhesive, permanently elastic sealing compound


  • Very good adhesion to plain, primed and painted sheet metal

  • Compensates for tolerances/bridges gaps

  • Long-term, reliable seals


High degree of stability


  • Very easy to smooth

  • Spatula and brush application

  • Can be structured with brush or smoothing stick


Short skin formation time


The sealant surface is tack-free after a short period.



Can be painted over quickly


Thanks to the quick skin formation time (perform preliminary tests to check paint compatibility).



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for sealing in food processing areas


Non-corrosive


Prevents metal corrosion.



Virtually odourless



Silicone-free

Notice
  • Not suitable for glass groove sealing in areas in which UV back reflection can occur.

  • Direct exposure to sunlight can result in slight surface yellowing.

  • Following skin formation, can be mechanically machined and painted over without surface activation.

  • Due to the multitude of different paints and coatings, preliminary tests must be performed to check compatibility.

  • Do not allow this product to come into contact with alkyd-resin paint systems.

  • Caution: In the case of high surface moisture, very wide adhesive bead application, and/or cavities/air pockets created, backfill foams in the application, there is a risk of bubble formation in the adhesive compound.
Application area

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

⎷1

⎷4

⎷1

⎷1

Leadxxxx
Stainless steel

⎷1

⎷4

⎷1

⎷1

Copper

⎷1

⎷1

⎷1

⎷1

Brass

⎷1

⎷1

⎷1

⎷1

Steel/iron

⎷1

⎷4

⎷1

⎷1

Zinc

⎷1

⎷4

⎷1

⎷1

Plastics

ABS

⎷2

⎷2

⎷2

x
GRP

⎷2

⎷2

⎷2

⎷

Rubber/neoprenexxx

⎷

Rigid foams

⎷2

⎷2

⎷2

⎷

PExxxx
PMMA

⎷5

⎷5

⎷5

-
Polyamide

⎷5

⎷5

⎷5

⎷

Polycarbonate = PC

⎷5

⎷5

⎷5

-
Polystyrene (not foam!)

⎷2

⎷2

⎷2

-
PP----
PTFE----
Polyurethane = PU

⎷2

⎷2

⎷2

⎷

Hard PVC

⎷2

⎷4

⎷2

⎷

Silicone----
Styrofoam----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

Two-part paints, stove enamels,
Cathodic dip painted panels

⎷4

⎷4

⎷4

⎷4

Wood and wooden materials

Wood (including MDF, chipboard)

⎷2

⎷2

⎷2

⎷2

Laminated panels (Resopal, Ultrapas)

⎷4

⎷4

⎷4

l
HPL

⎷4

⎷4

⎷4

⎷4

Decorative panels

⎷

⎷

⎷

⎷

Cork

⎷2

⎷2

⎷2

⎷

Stone and construction materials

Concrete

⎷2

⎷2

⎷2

⎷2

Bituminous surfaces----
Aerated concrete, gypsum, gypsum plasterboard

⎷3

⎷3

⎷3

⎷3

Synthetic stone (Corian, Varicor)

⎷2

⎷2

⎷2

⎷

Delicate natural stone (e.g. marble)----
Natural stone, brick

⎷2

⎷2

⎷2

⎷2

Cement fibreboards

⎷3

⎷3

⎷3

⎷

Other

Enamel

⎷5

⎷4

⎷5

⎷4

Glass

⎷5

⎷4

⎷5

⎷4

Fibre glass----
Mirror----
Porcelain, ceramic, tiles

⎷5

⎷4

⎷5

⎷5

Paper

⎷

⎷

⎷

⎷

Cardboard

⎷

⎷

⎷

⎷

Mesh----
Leather----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.