Countersunk TX Drive Self-Drilling Screw, Steel, Ruspert Coated Steel, Ruspert Coated
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk TX Drive Self-Drilling Screw, Steel, Ruspert Coated Steel, Ruspert Coated
These screws are ideal for a wide range of applications, including timber cladding, weatherboards, fascia, window frames & doorframes.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Ruspert Coating - Ensures high resistance to rust and corrosion in the harshest environments
- Jolt Head - 5mm head, ideal for where the head needs to be concealed
- Double Locking Thread - Prevents ‘pull out’ up to 50%
- T-Rex Teeth – Quicker and easier to install
- T15 TX Drive Head - High torque transmission
- T15 Drive Bit – Included in each box
- Type 17 –Self-piercing predrilling tip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!