Sabre saw blade, construction, three stars, demolition, construction site professional
For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade, construction, three stars, demolition, construction site professional
Perfect for demolition work and working with a pipe holder. The greater blade thickness ensures right-angle cutting
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- For use with a material thickness of 10 to 175 mm due to coarse tooth pitch of 4.3 mm.
Notice
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 0615722842 | Particularly suitable for | Wood with metal | 10 to 175 mm |
| Fibreboard | 10 to 175 mm | ||
| Compact and hard wood, soft and light wood | 10 to 175 mm | ||
| PVC, general plastic | 8 to 150 mm | ||
| Asbestos cement, fibreglass-reinforced plastics | 8 to 150 mm | ||
| Suitable for | Sandwich material | 10 to 100 mm | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!