Welcome to Würth New Zealand For trade customers only
Sabre saw blade, construction, three stars, demolition, construction site professional

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade, construction, three stars, demolition, construction site professional

Perfect for demolition work and working with a pipe holder. The greater blade thickness ensures right-angle cutting
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
  • For use with a material thickness of 10 to 175 mm due to coarse tooth pitch of 4.3 mm.
Notice

Further technical information can be found on the packaging of the product.

Applications
Article numberApplication featureMaterialMaterial thickness
0615722842Particularly suitable forWood with metal10 to 175 mm
Fibreboard10 to 175 mm
Compact and hard wood, soft and light wood10 to 175 mm
PVC, general plastic8 to 150 mm
Asbestos cement, fibreglass-reinforced plastics8 to 150 mm
Suitable forSandwich material10 to 100 mm