Welcome to Würth New Zealand For trade customers only
Rivet nut with flat head
Rivet nut with flat head - 1
Rivet nut with flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with flat head

Zinc-plated steel, blue passivated with dome head

See product details

Available in 6 versions
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
  • Rivet nuts can be used as riveted and screwed connections, offering both secure connections and the ability to easily mount additional components using conventional screws.

  • Installation from one side, therefore also suitable for closed profiles.

  • Simple, fast and mostly automatic installation.

  • No countersinking of drill holes required.

  • Consistently high installation quality.

  • Anti-rotation connection with load-bearing thread.

  • Improved cost-efficiency thanks to faster installation, secure connections and improved quality.
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.