Welcome to Würth New Zealand For trade customers only
Metric ratcheting combination wrench with POWERDRIV® drive
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 1
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 2
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 3
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 4
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 5
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratcheting combination wrench with POWERDRIV® drive

A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections

See product details

Available in 8 versions
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
Special tool with retaining ring on the ratchet


  • In lock screw connections, only one of the nuts or bolts should be tightened

  • The retaining ring prevents the tool from slipping accidentally

  • If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive

  • The retaining ring is yellow nickel plated, making it easy to distinguish the tool from other similar tools

  • The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work

  • A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and locks in the setting

  • The rigid open end transmits power directly, making it particularly well suited for loosening screws


Extremely high quality for a long service life


  • The ratcheting combination wrench complies with DIN 899 for maximum torques

  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.