For detailed information, other images and documents, please select individual articles from the following table.
Rust Stop primer
Active corrosion protection and adhesion primer for metal surfaces
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Good adhesive properties on a wide variety of surfaces, including in conjunction with PU and MS polymer sealing compounds
- Good adhesive properties to aluminium, bare and galvanised metal sheets, steel, old paint etc.
- Quick drying, depending on coat thickness, can be painted over in approx. 10-15 minutes
- Temperature resistant up to 80 °C, briefly up to 140 °C
- Easy to sand
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
When applying and painting over the product, the technical data sheet and the instructions of the top coat, the filler and the sealant manufacturer must be observed. This information is only a recommendation based on our experience. Preliminary testing is required. Only for commercial users/specialists.
Recommended preliminary testing in accordance with DIN EN ISO 2409 when using for the first time:
Carve the cross hatch and then perform adhesive tape test. The cross hatch parameter should be GT<3 when painted over (flaking area <15%, flaking of the coating is at most along the cutting edges and/or at the cutting points of the cross hatch line).
Ensure that there is sufficient ventilation and/or extraction in the working areas. Chemical protection gloves should be selected specifically for the relevant workplace and taking into account the concentration and quantity of hazardous substances to be handled; see safety data sheet.
Please refer to the relevant safety data sheets and product labels for comprehensive information on health, safety and environmental protection.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Vehicle construction, shipbuilding, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc. Sheet steel, zinc-plated sheet steel, factory-primed replacement parts, factory and previous coatings, plastic and polyester.
The substrate must be clean, dry and free of grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Lightly sand problematic surfaces. Shake the can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Drying time of 25 minutes, can be painted over after approx. 10-15 minutes with all commercially available 1C, 2C and water-based top-coat paint systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!