For detailed information, other images and documents, please select individual articles from the following table.
Paint spray, silk gloss
Durable nitro-alkydal quality at a high technical level.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
High-grade nitro-alkydal quality
- Easy to apply
- Very good coverage properties
- Quick-drying
Can be coated with all common primers, filler products and paint types
Quick-drying paint resin
Formula does not contain heavy metals
Drying time at 20°C
- Dust-dry < 10 minutes
- Tack-free < 20 minutes
- Touch dry < 60 minutes
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For paint repair work, protection from corrosion and weathering, and for surface finishing. Surfaces: Wood, metal, fabric, stone, ceramics, glass, paintable plastics, concrete, wicker. Wide range of uses: Commercial vehicles, bodywork, radiators, window construction, steel construction etc.
Shake the can vigorously for approx. 2 minutes before use. The surface must be clean, dry and free from grease. Remove rust and old loose paint; sand and prime. Spraying distance: 20-25 cm. Maintain a flash-off time of approx. 5 minutes between spray coatings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!