Drilling and milling with a single tool
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Reliable cable tie for quickly organising and bundling cables and wires
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
For cleaning and degreasing during maintenance and repair work
Liquid-tight disposable nitrile glove, thick version
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Hand cleaner with a natural olive-based abrasive that easily removes ingrained dirt over a wide range of applications
High-quality rust remover
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.