Three-star construction jigsaw blade for gypsum plasterboard, fibre cement and GFRP
For detailed information, other images and documents, please select individual articles from the following table.
Three-star construction jigsaw blade for gypsum plasterboard, fibre cement and GFRP
High-performance saw blade for high cutting capacity and a long service life, ideal for straight cuts
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Ideal for straight cuts in thick materials
- Coarse tooth pitch enables a fast feed rate in thicker materials
- For use with jigsaws compatible with T shank holders
Notice
Further technical information can be found on the product packaging.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 061520540 | Particularly suitable for | Gypsum plasterboard | 5 to 80 mm |
| Fibre cement | 5 to 80 mm | ||
| Asbestos cement, fibreglass-reinforced plastics | 5 to 50 mm | ||
| 061527540 | Particularly suitable for | Gypsum plasterboard | 5 to 70 mm |
| Fibre cement | 5 to 70 mm | ||
| Asbestos cement, fibreglass-reinforced plastics | 5 to 50 mm | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!