3-star construction jigsaw blade with coarse carbide grain for asbestos cement, GFRP, bricks, glass and ceramics
For detailed information, other images and documents, please select individual articles from the following table.
3-star construction jigsaw blade with coarse carbide grain for asbestos cement, GFRP, bricks, glass and ceramics
High-performance saw blade for superior cutting capacity and long service life for cutting abrasive and harder materials
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Ideal for extreme applications and demanding materials
- Carbon steel and high-quality carbide grain for precision and high cutting capacity
- Long service life even with intensive use
- Effective cutting of soft ceramic wall tiles
- For use with jigsaws with T-shank blade handles
Notice
Further technical information can be found on the product packaging.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 060811595 | Particularly suitable for | Asbestos cement, GFRP | 5 mm to 15 mm |
| Bricks, glass and ceramic | 5 mm to 15 mm | ||
| Suitable for | Steel pipes and cast pipes | 5 mm to 15 mm | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!