Hook-and-loop spacer clip
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
- Loop-stitch polyamide jersey stuck to polyester/polypropylene mushroom hook fabric
- Flame resistance (self-extinguishing properties) in accordance with UL 94 V2
- Meets aeronautical standards
- FAR 25853 (60 sec.) and (12 sec.)
- 4 colours available for VDI
- Fastened by screws or rivets
- Does not damage cables
- Quick fastening and unfastening
- Vibration resistant
- Rot-proof
- Reliable product, compliant with aviation standard FAR 25853
*cN/cm2: one centinewton per square centimetre (1 g = 1 cN)
The results are mean values obtained in accordance with the standard NF G 91-103
Supplied in packs of 100 piecesApplication area
Aviation, VDI, fastening of vehicle cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!