Welcome to Würth New Zealand For trade customers only

Fastening tape hook a. loop double-sided

Double-sided hook and loop fastening tape bundles and holds cables, pipes, and hoses without adhesive, and can be opened and closed repeatedly. Würth’s double-sided strip has hooks on the front and loop fabric on the back. It is made of nylon and polyester and withstands up to 150 °C. It comes on a 25 m roll, 20 mm wide, and can be cut to length and reused. It removes easily and gently, since no adhesive is used. The hook-and-loop spacer clip is supplied in packs of 100 and is made for voice, data, and image (VDI) cabling and vehicle cables. It is self-extinguishing to UL 94 V2, meets the FAR 25853 aviation standard, and withstands up to 180 °C. Both suit electrical, automotive, and event work, wherever cables need tidy fixing that can be adjusted quickly. Choosing the right product is crucial: the strip suits bundling and fixing, but it isn’t suitable for securing items during transport.