Welcome to Würth New Zealand For trade customers only
Expanding nut with closed screw-in area for round holes
Expanding nut with closed screw-in area for round holes - 1
Expanding nut with closed screw-in area for round holes - 2

For detailed information, other images and documents, please select individual articles from the following table.

Expanding nut with closed screw-in area for round holes

For fastening sheet metal with ST screw

See product details

Available in 4 versions
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
  • Single-sided mounting, hence nut-locking function.

  • Cannot be twisted.

  • Corrosion-resistant.

  • High retention force and a secure fit in the component.

  • Flange can serve as a spacer.

  • No direct contact between sheet metal and screw.

  • Can be reused after removal.