Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Reliable cable tie for quickly organising and bundling cables and wires
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Asymmetrical housing, smooth, embossed band interior and rounded edges
Hand cleaner with a natural olive-based abrasive that easily removes ingrained dirt over a wide range of applications
High-quality rust remover
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Liquid-tight disposable nitrile glove, thick version