Snap hook DIN 5299, shape C, A2 stainless steel
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
- The carabiner cannot be opened when loaded with specified live load due to elastic deformation.
Notice
The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!