Battery-Powered Impact Screwdriver ID18-A

For detailed information, other images and documents, please select individual articles from the following table.

Battery-Powered Impact Screwdriver ID18-A

Compact, high performance 18V 1/4“ hex impact driver for the reliable application of screws and fasteners
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
Strong internal impacting mechanism


The powerful impact mechanism provides up to 180Nm of torque for heavy duty applications



Excellent power-to-weight ratio


The impact and lightwight design offers market leading power whilst weighing only 1.7 kg



Quick change chuck


The 1/4“ Hex quick change chuck allows the user to make quick and easy bit changes so the job can be resumed with minimal delay



Variable speed trigger


The variable speed trigger allows the tool to run from 0 - 2,705 RPM providing enhanced user control



Enhanced Lithium-ion technology


Provides more impacts per minute – up to 3,450 – which allows the user to drive fasteners much quicker whilst also providing up to 200% of the traditional runtime



Strong and robust housing


The Master 18V 1/4“ Hex Impact Driver is extremely tough and has a robust, three component, shock resistant casing



No cords or airlines


This allows ease of operation and flexibility with the convenience to use the tool anytime and anywhere



Versatile and adaptable


The Master 18V 1/4“ Hex Impact Driver is extremely versatile and adaptable having several possible applications and a variety of settings



LED Light


A bulit in LED light provides illumination to the work area.