Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
For simple processing of solvent-containing products from canisters or drums
For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation
Well-suited for media with a pH of 2.0-12.0
High quality, chemical resistant tap.
Ideal for applying cleaning foam for vehicle and commercial car cleaning
Refillable pump spray bottle—effortless application from canisters or drums.
For 5 l and 10 l plastic canisters
Specifically for mineral oils
With nozzle, sleeves and seal
Ideal for transferring oil, coolant, screenwash etc.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings