Welcome to Würth New Zealand For trade customers only
Circlip pliers set

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers set
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
Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings.



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.



Contents: 4 pieces


  • 1 circlip pliers, shape B, 10–25 mm

  • 1 circlip pliers shape B, 19–60 mm

  • 1 circlip pliers shape D, 10–25 mm

  • 1 circlip pliers shape D, 19–60 mm