Welcome to Würth New Zealand For trade customers only
Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: AI-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)

See product details

Available in 6 versions
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
  • The riveted joint provides clean closure formation, patented mandrel locking and large shank expansion for consistently high tensile and shear strength as well as maximum drill hole filling even in oversized drill holes.

  • The large clamping length range limits the number of variants required, reduces the need for inventory diversity and minimises sources of errors during installation.
Notice

Approval by the construction supervisory body

Diameter 4.8 mm: DIBt National technical approval Z-14.4