Welcome to Würth New Zealand For trade customers only
Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)

See product details

Available in 2 versions
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
  • Ideal deformation properties enable secure connections between different materials such as metal with wood or plastic, as well as fastenings in stone and concrete.

  • High corrosion resistance and high strength under both radial and axial loads ensure long-term reliability of the rivet connection.

  • Uniform shop head formation without over-twisting allows components with large surfaces to be riveted and supports smooth installation.