Welcome to Würth New Zealand For trade customers only
ASME B18.3 stainless steel 18-8 plain UNC 365 pcs
´

For detailed information, other images and documents, please select individual articles from the following table.

ASME B18.3 stainless steel 18-8 plain UNC 365 pcs

See product details

Available in 1 version
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
Assorted Hexagon Socket Set Screws

Stainless Steel A2 Grub Screws - 365 imperial pieces


  • 25pcs x 1/4_20 X 3/16 (Art.no. 7070314018)

  • 25pcs x 1/4_20 X 3/8 (Art. no. 7070314037)

  • 25pcs x 1/4_20 X 1/4 (Art. no. 7070314025)

  • 25pcs x 1/4_20 X 1/2 (Art. no. 7070314050)

  • 25pcs x 1/4_20 X 5/8 (Art. no. 7070314062)

  • 25pcs x 5/16_18 X 5/16 (Art. no. 7070331031)

  • 25pcs x 5/16_18 X 3/8 (Art. no. 7070331037)

  • 25pcs x 5/16_18 X 1/2 (Art. no. 7070331050)

  • 25pcs x 5/16_18 X 3/4 (Art. no. 7070331075)

  • 25pcs x 3/8_16 X 3/8 (Art. no. 7070337037)

  • 25pcs x 3/8_16 X 1/2 (Art. no. 7070337050)

  • 25pcs x 3/8_16 X 5/8 (Art. no. 7070337062)

  • 25pcs x 3/8_16 X 3/4 (Art. no. 7070337075)

  • 25pcs x 3/8_16 X 1 (Art. no. 7070337100)

  • 5pcs x 1/2_13 X 1/2 (Art. no. 7070350050)

  • 5pcs x 1/2_13 X 3/4 (Art. no. 7070350075)

  • 5pcs x 1/2_13 X 1 (Art. no. 7070350100)