Screw assortment bucket
ISO 1234, zinc-plated steel
181 pieces in system case 4.4.1.
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
The AS 3566.1 bugle head steel screws offer robust performance, designed for secure fastening. Crafted from durable steel, these screws feature a bugle head for smooth finishes and are built to withstand harsh conditions with their high corrosion resistance.
NBR 70, diameter 3-24 mm
Spring steel, plain
685 pieces in system case 4.4.1. ISO 4017/DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)
Zinc-plated steel