For detailed information, other images and documents, please select individual articles from the following table.
Replast ME 30 sec. 2C plastic adhesive
2C adhesive for repairing and connecting plastic parts.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
An adhesive for virtually every type of plastic
- Simple handling of various adhesive types
- Can be used for repairs and structural bonding
Certified in accordance with NSF S4 and EMICODE EC1 PLUS
Special shorter positive mixer
- Optimal mixing of the smallest volumes
- Little adhesive wastage
The quick-curing, flexible repair compound can be sanded after a short amount of time
Excellent chemical resistance to a range of liquids, including petrol, as well as a large number of lubricating oils and ethyl acetate
This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, headlight brackets, bumper covers, bumpers, wheel arches etc. Suitable for use in the food industry (NSF S4)
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!