Welcome to Würth New Zealand For trade customers only
Replast ME 30 sec. 2C plastic adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Replast ME 30 sec. 2C plastic adhesive

2C adhesive for repairing and connecting plastic parts.
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
An adhesive for virtually every type of plastic


  • Simple handling of various adhesive types

  • Can be used for repairs and structural bonding


Certified in accordance with NSF S4 and EMICODE EC1 PLUS



Special shorter positive mixer


  • Optimal mixing of the smallest volumes

  • Little adhesive wastage


The quick-curing, flexible repair compound can be sanded after a short amount of time



Excellent chemical resistance to a range of liquids, including petrol, as well as a large number of lubricating oils and ethyl acetate



This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.