For detailed information, other images and documents, please select individual articles from the following table.
2C liquid metal filler FLM 50
Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
2-component reaction resin system with special formula
Similar characteristics to metal make it ideal for use in the metalworking sector.
Quick to harden
Ideal for minor repairs requiring quick turnaround.
Very high final strength
Easy further processing such as turning, milling, drilling, filing and thread cutting once hardened.
Handy dual cartridge
Guarantees optimum mixing ratio.
The metals must be cleaned and degreased bare. The hardened liquid metal can be easily machined by lathing, milling, drilling etc.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Repair compound for covering, bonding, filling and levelling on a variety of materials.
Fast repair system for fitters and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaks.
The application surfaces must be clean, dry and free of grease. The static mixing tube is connected to the opened adhesive cartridge and the cartridge is inserted into the respective dosing gun.
Discard the first 5–10 cm of mixed adhesive.
Apply the mixed adhesive to the parts to be adhered as quickly as possible.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!