2-component HS clear coat Perfect PLUS
For detailed information, other images and documents, please select individual articles from the following table.
2-component HS clear coat Perfect PLUS
VOC-compliant high-solid acrylic clear coat for complete or partial painting of passenger cars and commercial vehicles
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Provides a particularly brilliant finish and optimal application on solvent-based or water-based base paints
- Guarantees optimal curing, particularly with oven drying but also at room temperature
- Can be polished immediately after forced drying and highly resistant to the effects of weathering as well as to mechanical stress and chemical influences
- Also suitable as a protective layer for neon colours (fluorescent colours)
Instructions
Optimal application: Apply a thin, sealed ½ spray coat, then finish with 1 continuous spray coat. Forced drying is recommended to ensure optimal curing.
- Mixing ratio by volume: 2 parts coat to 1 part hardener
- Pot life at 20 °C: 2.5 h
- Spraying viscosity, 4 mm gravity flow cup: 19-22 seconds
Application method
- Gravity flow cup (high-pressure technology): pressure: 2-2.5 bar, nozzle: 1.2-1.3 mm, spray coatings: 1.5, dilution 0-5 %
- HVLP (low-pressure technology): pressure: 2-2.2 bar, nozzle: 1.2-1.3 mm, spray coatings: 1.5, dilution: 0-5 %
Flash-off time
- 1-3 min between the spray coatings
- 10-15 min before oven drying
- Dry layer thickness: 50-60 μm
Drying time
- 20 °C: dust dry: 25-35 min, touch dry: 12 h, assembly ready: 24 h
- 60 °C: touch dry: 30 min, assembly ready: 2 h
- Short-wave IR drying: touch dry: 8 min
- Medium-wave IR drying: touch dry: 10-15 min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!