Welcome to Würth New Zealand For trade customers only
PURlogic Top 1C gun grade expanding foam
PURlogic Top 1C gun grade expanding foam - 1
PURlogic Top 1C gun grade expanding foam - 2
PURlogic Top 1C gun grade expanding foam - 3
PURlogic Top 1C gun grade expanding foam - 4
PURlogic Top 1C gun grade expanding foam - 5
PURlogic Top 1C gun grade expanding foam - 6
PURlogic Top 1C gun grade expanding foam - 7
PURlogic Top 1C gun grade expanding foam - 8
PURlogic Top 1C gun grade expanding foam - 9
PURlogic Top 1C gun grade expanding foam - 10
PURlogic Top 1C gun grade expanding foam - 11
PURlogic Top 1C gun grade expanding foam - 12
PURlogic Top 1C gun grade expanding foam - 13
PURlogic Top 1C gun grade expanding foam - 14
PURlogic Top 1C gun grade expanding foam - 15
PURlogic Top 1C gun grade expanding foam - 16
PURlogic Top 1C gun grade expanding foam - 17
PURlogic Top 1C gun grade expanding foam - 18
PURlogic Top 1C gun grade expanding foam - 19
PURlogic Top 1C gun grade expanding foam - 20
PURlogic Top 1C gun grade expanding foam - 21
PURlogic Top 1C gun grade expanding foam - 22
PURlogic Top 1C gun grade expanding foam - 23
PURlogic Top 1C gun grade expanding foam - 24
PURlogic Top 1C gun grade expanding foam - 25
PURlogic Top 1C gun grade expanding foam - 26
PURlogic Top 1C gun grade expanding foam - 27
PURlogic Top 1C gun grade expanding foam - 28
PURlogic Top 1C gun grade expanding foam - 29
PURlogic Top 1C gun grade expanding foam - 30
PURlogic Top 1C gun grade expanding foam - 31

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic Top 1C gun grade expanding foam

1-component gun foam for a variety of applications
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
Up to 40 litres of foam yield from a handy, easy-to-use can



Suitable for use in winter: Can also be applied at base material and ambient temperatures down to -5 °C



Tested product properties


  • Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)

  • Thermal conductivity: Reduces heat loss in accordance with DIN 52612

  • Air permeability: Prevents draughts, tested in accordance with EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572.

  • Energy saving in accordance with the German Energy Conservation Ordinance (EnEV): Heating cost savings of 6 %, based on DIN 18055/EN 204

  • General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing



This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



Notice

Meets RAL requirements for middle layer insulation.


Primer should be applied to porous and absorbent substrates. PURlogic® TOP can be used in the PURlogic® Xpress, art. no. 0891 152 4 foam guns. Other guns are not compatible!

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed from … °C (substrate/environment)Can be processed from … °C (can temperature)UV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2⎷⎷⎷⎷⎷⎷⎷⎷O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OO⎷⎷OOOO⎷
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OO⎷⎷OOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2⎷⎷OO⎷⎷OOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1⎷⎷OO⎷⎷⎷OO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1⎷⎷OO⎷⎷⎷OO

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.