Welcome to Würth New Zealand For trade customers only
PURlogic Xpress 1-component foam applicator gun

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic Xpress 1-component foam applicator gun

For professional application of 1-component gun foams
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
  • The optimised sealing system eliminates the need to readjust the needle seal due to a special seal combination

  • Low dead load for easy and effortless handling

  • Ergonomic grip is secure in your hand

  • Foam dispensing quantity can be adjusted to ensure a clean spraying pattern
Notice

A polyurethane foam can should always be screwed onto the PURLOGIC
® guns. The gun should be cleaned with PURLOGIC® Clean at regular intervals. Please refer to the instructions for use. Can be used for all Würth 1-component gun grade expanding foams. When used with other polyurethane foam cans, the function should be tested beforehand