Welcome to Würth New Zealand For trade customers only
1C epoxy primer

For detailed information, other images and documents, please select individual articles from the following table.

1C epoxy primer

Active corrosion protection with excellent filling properties for metallic surfaces, featuring great adhesion
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
  • Excellent adhesion properties in combination with PU and MS polymer sealing compounds

  • Extremely durable

  • Insulating effect against moisture

  • Excellent dry sanding properties

  • Very fast drying and easy to sand

  • Can be reworked wet-on-wet with filler

  • Can be reworked with VAKU 2C polyester fillers

  • Can be painted over with commercially available solvent- and water-based paints, as well as 1C and 2C topcoats
Notice

Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application. If necessary, apply SR plastic adhesion promoter art. 5867000125 to plastic surfaces. Not suitable for polyvinyl chloride (PVC), polystyrene (PS), polyethylene (PE), polypropylene (PP) and blends of these (e.g. PP/EPDM).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.