Welcome to Würth New Zealand For trade customers only
1/4 inch socket wrenches Assortment of 27 pieces
1/4 inch socket wrenches Assortment of 27 pieces - 1
1/4 inch socket wrenches Assortment of 27 pieces - 2
1/4 inch socket wrenches Assortment of 27 pieces - 3
1/4 inch socket wrenches Assortment of 27 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrenches Assortment of 27 pieces

Practical metal box for workshop applications and mobile use, with multi-purpose ball-head ratchet, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Multi-purpose assortment of 27 pieces in a sturdy metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets for the most common screw connections


  • The 1/4 inch assortment includes nine socket wrenches with width across flats from 6 to 14 mm

  • The 13 short bits are suitable for most screw types: PH, slotted, hexagon socket and TX


Powerful and efficient tightening


  • The rigid extension can be used to transfer force directly


3 in 1: Multi-functional ball-head ratchet


  • The ratchet can be used like a conventional ratchet, as a screwdriver or as a T-handle

  • The ergonomic handle can be used straight or adjusted to 90° as a T-handle

  • The mechanism with 72 teeth has a small arc swing of 5° and can be rotated by 270° in the joint

  • The square drive is particularly robust and durable

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage