Welcome to Würth New Zealand For trade customers only

Plastic frame anchor W-UR 10 A4 stainless steel

Plastic frame anchor, W-UR 10, stainless steel, A4
ANC-(W-UR10)-PLA-A4-AW40-130-10X200

Art.-no. 0912810507
EAN 4050382197153

Prices for customers after login
Plastic frame anchor W-UR 10 A4 stainless steel

Art.-no. 0912810507

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Plastic frame anchor approved for high loads with special screw made of A4 stainless steel with countersunk head and Symcon thread 
  • Anchorage via friction locking between anchor sleeve and anchoring base

  • Anchor sleeve made of high-quality polyamide

  • Push-through installation

  • Immediate load-bearing capacity — no waiting

  • Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve

  • Very strong twist lock

  • High load-bearing capacities; expansion in four directions

  • Improved load transfer: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled anchor sleeve and special screw → easier installation

  • Improved load transfer in solid and hollow construction materials
Notice
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Anchor sleeve made of high-quality polyamide


Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)


Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)

  • W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete

  • Installation temperatures:Temperature of anchoring base: ≥ –20°C

  • Temperature of anchor sleeve: ≥ 0°C

  • The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.

Anchor diameter

10 mm

Anchor length (l)

200 mm

Max. attachment height (t fix)

130 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

10.5 mm

Material of screw

Stainless steel A4

Internal drive

AW40

Surface of the screw

Plain

Head type

Countersunk head

Drill hole depth (h 1)

80 mm

Approval

ETA-08/0190

Type description

W-UR 10 A4, countersunk head screw

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information