Welcome to Würth New Zealand For trade customers only

Imperial Grease Nipple Assortment

Grease nipple assortment inch 300 pieces
ASS NZ IMP GREASE NIPPLE 300PCS

Art.-no. 5965502713

EAN 4058794768886

Prices for customers after login
Imperial Grease Nipple Assortment

Art.-no. 5965502713

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

300 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

4375.000 g

including:
25 x

NPL-1/4IN-D9/32-L6,35MM

Quantity: 25 x
25 x

NPL-5/16IN-D3/8-L6,35MM

Quantity: 25 x
25 x

NPL-1/4IN-D8-5,6MM

Quantity: 25 x
25 x

NPL-1/8IN-D7/16-L7,14MM

Quantity: 25 x
25 x

NPL-1/4IN-D3/8-L4,7MM

Quantity: 25 x
25 x

NPL-1/8IN-D7/16-L6,35MM

Quantity: 25 x
25 x

NPL-1/8IN-D7/16-L6,35MM

Quantity: 25 x
25 x

NPL-1/4IN-D9/16-L9,5MM

Quantity: 25 x
1 x

SYSCASE-4.4.1.-DPDPRT-12COMP

Description: Equipped with a system insert
Quantity: 1 x
25 x

1/4 UNF GREASE NIPPLE 90DEGREE ASS

Quantity: 25 x
25 x

GREASE NIPPLE 1/8 BSP 45 DEGREE ASS

Quantity: 25 x
25 x

GREASE NIPPLE 1/4 B.S PIPE 45 DEGREE ASS

Quantity: 25 x
25 x

GREASE NIPPLE 1/4-26 BSF 90 DEGREE ASS

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information