Hook-and-loop spacer clip
FSTNGTPE-HOKLP-DB-CABLETAPE-L330MM-W20MM
Art.-no. 0874820330
EAN 4068362604416
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For VDI (Voice, Data, Images)
- Loop-stitch polyamide jersey stuck to polyester/polypropylene mushroom hook fabric
- Flame resistance (self-extinguishing properties) in accordance with UL 94 V2
- Meets aeronautical standards
- FAR 25853 (60 sec.) and (12 sec.)
- 4 colours available for VDI
- Fastened by screws or rivets
- Does not damage cables
- Quick fastening and unfastening
- Vibration resistant
- Rot-proof
- Reliable product, compliant with aviation standard FAR 25853
*cN/cm2: one centinewton per square centimetre (1 g = 1 cN)
The results are mean values obtained in accordance with the standard NF G 91-103
Supplied in packs of 100 pieces
Product information
Datasheets(X)
Application area
Aviation, VDI, fastening of vehicle cables
Material | Polyester / nylon |
Colour | Black |
Length | 330 mm |
Width | 20 mm |
Thickness | 1.5 mm |
Max. temperature resistance | 180 °C |
Min. combined tension and shear resistance | 7 N/cm² |
Min. longitudinal resistance to tearing | 120 N/cm |