Welcome to Würth New Zealand For trade customers only

3/8 inch multi-profile socket wrench set 13 pieces

3/8 inch multi-profile socket wrench ass., 13 pcs.
SKTWRNCH-SORT-3/8IN-MULTI-13PCS

Art.-no. 07131230

EAN 4050641879615

Prices for customers after login
3/8 inch multi-profile socket wrench set 13 pieces

Art.-no. 07131230

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

One socket for five different screw heads

One set is therefore suitable for all requirements


Newly developed multi-purpose profile mounting for the five most common screw heads.



Hexagonal, metric; square, metric; bi-hexagonal, metric; hexagonal imperial and external TX.



Long service life


High-quality multi-purpose plug-in bits



Chrome-plated and polished

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

13 PCS

including:
1 x

CON-(1/2-3/8IN)

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-8MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-9MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-10MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-11MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-12MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-13MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-14MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-15MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-16MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-17MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-18MM

Quantity: 1 x
1 x

SKTWRNCH-MULTI-BIHEX-3/8IN-19MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information