3/8" socket wrench bi-hex, multi profile
3/8 inch socket wrench, bi-hex, multi profile
SKTWRNCH-MULTI-3/8IN-18MM
ZEBRA
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- Surface: chromium-plated, polished
- Drive: 3/8 inch square socket
- Tip: bi-hexagon, multi-profile
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 18 mm |
Tip type | Twelve-sided head, multi profile |
Design | Short |
Length (L1) | 27 mm |
Socket wrench external diameter (D1) | 24.5 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 13 mm |
Socket wrench external diameter 2 (D2) | 21.5 mm |