Welcome to Würth New Zealand For trade customers only

HSS Multi Performance TiAIN stepped twist drill bit

HSS stepped tw. drill bit Multi Performance TiAlN
DRL-STEP-SPRL-HSS-MULTI-PERFM-(D6-30MM)

Art.-no. 0694458630

EAN 4061975356185

Prices for customers after login
HSS Multi Performance TiAIN stepped twist drill bit

Art.-no. 0694458630

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The latest generation, multi-performance, stepped drill bits with TiAIN coating for maximum service life, significantly faster drilling with quiet processing as well as greatly reduced burr formation in the processing of almost all thin-walled materials such as conventional steel up to 1300 N/mm2 strength, stainless steel, aluminium, cast iron, brass, bronze, wood and plastics.

9 times longer service life and up to 50% higher cutting speed


Compared to conventional uncoated stepped drill bits



Improved centring and up to 100% faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised cutting geometry


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80% reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Centring, drilling, core drilling and deburring of sheet metal, pipes and profiles in a single step, when using both hand drills and stationary equipment.

  • The latest generation, multi-performance, stepped drill bits are ideal for processing sheet metal, plates, profiles and pipes made of conventional non-alloyed steel up to 1300 N/mm2 in strength, aluminium, cast iron, brass, bronze, wood and plastics with a thickness of up to 4.0 mm. Alloyed steels with strengths of up to 1300 N/mm2 can be processed up to a thickness of 2.0 mm.
Instructions
  • Cooling not absolutely necessary, but significantly increases service life

  • Make sure that the feed is even

  • Observe the speed table

  • Do not push during core drilling — the stepped drill bit will automatically retract into the sheet metal

Min./max. drill diameter

6-30 mm

Shank diameter

10 mm

Shaft length

24 mm

Length

94 mm

Shank style

3-face shank

Surface

TiAlN

Type description

Multi-Performance

Material to be processed

Steel, Stainless steel, Aluminium

Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 6.0-26.75 and dia. 5.3-38.5
Material designation Tensile strength vc n
Dia. 6.0-26.75
art.
Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 26 1500 250
Unalloyed hardened steels ≤ 700 N/mm² 26 1500 250
≤ 900 N/mm² 23 1500 200
Low-alloy hardened steels ≤ 700 N/mm² 26 1500 250
≤ 900 N/mm² 23 1500 200
Alloyed hardened steels ≤ 1,200 N/mm² 20 1500 200
Nitriding steels ≤ 1,200 N/mm² 20 1500 200
Tool steels ≤ 850 N/mm² 20 1500 200
High-speed steels ≤ 1,200 N/mm² 20 1500 200
Cast metals
Cast iron ≤ 350 HB 18 1200 150
Spheroidal graphite and malleable iron ≤ 350 HB 18 1200 150
High-grade steels
Stainless steels ≤ 1,200 N/mm² 15 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 23 1500 200
Aluminium alloys ≤ 450 N/mm² 23 1500 200
Low-alloy copper ≤ 400 N/mm² 18 1200 150
Short-chipping brass ≤ 850 N/mm² 23 1500 200
Long-chipping brass ≤ 850 N/mm² 23 1500 200
Plastics
Thermosetting plastics 18 1200 150
Thermoplastic plastics 18 1200 150
Art. no. Number of steps Diameter of the drilling area [mm]
0694458412 9 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
0694458420 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694458630 13 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
0694458639 12 6.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0
0694458640 16 6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5
0694458637 12 6.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29)
0694458628 8 6.0/9.0/11.4 (PG7)/14.0 (PG9)/17.25 (PG11)/19.0 (PG13.5)/21.25 (PG16)/26.75 (PG21)
0694458538 11 5.3/7.0/9.0/10.5/14.5/18.5/23.5/27.0/30.5/34.5/38.5
0694458638 12 6.0/9.0/13.0/16.0/19.0/21.0/23.0/26.0/29.0/32.0/35.0/38.0
For dia. 6.0-26.75 and dia. 5.3-38.5
Material designation Tensile strength vc n
Dia. 6.0-26.75
art.
Dia. 5.3-38.5
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 26 1500 300 1500 250
Unalloyed hardened steels ≤ 700 N/mm² 26 1500 300 1500 250
≤ 900 N/mm² 23 1500 250 1500 200
Low-alloy hardened steels ≤ 700 N/mm² 26 1500 300 1500 250
≤ 900 N/mm² 23 1500 250 1500 200
Alloyed hardened steels ≤ 1,200 N/mm² 20 1500 250 1500 200
Nitriding steels ≤ 1,200 N/mm² 20 1500 250 1500 200
Tool steels ≤ 850 N/mm² 20 1500 250 1500 200
High-speed steels ≤ 1,200 N/mm² 20 1500 250 1500 200
Cast metals
Cast iron ≤ 350 HB 18 1200 200 1200 150
Spheroidal graphite and malleable iron ≤ 350 HB 18 1200 200 1200 150
High-grade steels
Stainless steels ≤ 1,200 N/mm² 15 1000 150 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 23 1500 250 1500 200
Aluminium alloys ≤ 450 N/mm² 23 1500 250 1500 200
Low-alloy copper ≤ 400 N/mm² 18 1200 200 1200 150
Short-chipping brass ≤ 850 N/mm² 23 1500 250 1500 200
Long-chipping brass ≤ 850 N/mm² 23 1500 250 1500 200
Plastics
Thermosetting plastics 18 1200 200 1200 150
Thermoplastic plastics 18 1200 200 1200 150
For dia. 6.0-39.0 and dia. 6.0-40.5
Material designation Tensile strength vc n
Dia. 6.0-39.0
art.
Dia. 6.0-40.5
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 26 1500 250 1500 250
Unalloyed hardened steels ≤ 700 N/mm² 26 1500 250 1500 250
≤ 900 N/mm² 23 1500 200 1500 200
Low-alloy hardened steels ≤ 700 N/mm² 26 1500 250 1500 250
≤ 900 N/mm² 23 1500 200 1500 200
Alloyed hardened steels ≤ 1,200 N/mm² 20 1500 200 1500 200
Nitriding steels ≤ 1,200 N/mm² 20 1500 200 1500 200
Tool steels ≤ 850 N/mm² 20 1500 200 1500 200
High-speed steels ≤ 1,200 N/mm² 20 1500 200 1500 200
Cast metals
Cast iron ≤ 350 HB 18 1200 150 1200 150
Spheroidal graphite and malleable iron ≤ 350 HB 18 1200 150 1200 150
High-grade steels
Stainless steels ≤ 1,200 N/mm² 15 1000 120 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 23 1500 200 1500 200
Aluminium alloys ≤ 450 N/mm² 23 1500 200 1500 200
Low-alloy copper ≤ 400 N/mm² 18 1200 150 1200 150
Short-chipping brass ≤ 850 N/mm² 23 1500 200 1500 200
Long-chipping brass ≤ 850 N/mm² 23 1500 200 1500 200
Plastics
Thermosetting plastics 18 1200 150 1200 150
Thermoplastic plastics 18 1200 150 1200 150
For dia. 6.0-30.0 and dia. 6.0-37.0
Material designation Tensile strength vc n
Dia. 6.0-30.0
art.
Dia. 6.0-37.0
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 28 1500 300 1500 250
Unalloyed hardened steels ≤ 700 N/mm² 28 1500 300 1500 250
≤ 900 N/mm² 25 1500 250 1500 200
Low-alloy hardened steels ≤ 700 N/mm² 28 1500 300 1500 250
≤ 900 N/mm² 25 1500 250 1500 200
Alloyed hardened steels ≤ 1,200 N/mm² 25 1500 250 1500 200
Nitriding steels ≤ 1,200 N/mm² 25 1500 250 1500 200
Tool steels ≤ 850 N/mm² 25 1500 250 1500 200
High-speed steels ≤ 1,200 N/mm² 25 1500 250 1500 200
Cast metals
Cast iron ≤ 350 HB 20 1200 200 1200 150
Spheroidal graphite and malleable iron ≤ 350 HB 20 1200 200 1200 150
High-grade steels
Stainless steels ≤ 1,200 N/mm² 15 1000 150 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 25 1500 250 1500 200
Aluminium alloys ≤ 450 N/mm² 25 1500 250 1500 200
Low-alloy copper ≤ 400 N/mm² 20 1200 200 1200 150
Short-chipping brass ≤ 850 N/mm² 25 1500 250 1500 200
Long-chipping brass ≤ 850 N/mm² 25 1500 250 1500 200
Plastics
Thermosetting plastics 20 1200 200 1200 150
Thermoplastic plastics 20 1200 200 1200 150
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designation Tensile strength vc n
Dia. 4.0-12.0
art.
Dia. 4.0-20.0
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 28 2300 700 2300 450
Unalloyed hardened steels ≤ 700 N/mm² 28 2300 700 2300 450
≤ 900 N/mm² 25 2000 600 2000 400
Low-alloy hardened steels ≤ 700 N/mm² 28 2300 700 2300 450
≤ 900 N/mm² 25 2000 600 2000 400
Alloyed hardened steels ≤ 1,300 N/mm² 25 2000 600 2000 400
Nitriding steels ≤ 1,300 N/mm² 25 2000 600 2000 400
Tool steels ≤ 1,300 N/mm² 25 2000 600 2000 400
High-speed steels ≤ 1,300 N/mm² 25 2000 600 2000 400
Cast metals
Cast iron ≤ 350 HB 20 1500 500 1500 300
Spheroidal graphite and malleable iron ≤ 350 HB 20 1500 500 1500 300
High-grade steels
Stainless steels ≤ 1,200 N/mm² 15 1200 400 1200 250
Non-ferrous metals
Aluminium ≤ 450 N/mm² 25 2000 600 2000 400
Aluminium alloys ≤ 450 N/mm² 25 2000 600 2000 400
Low-alloy copper ≤ 400 N/mm² 20 1500 500 1500 300
Short-chipping brass ≤ 850 N/mm² 25 2000 600 2000 400
Long-chipping brass ≤ 850 N/mm² 25 2000 600 2000 400
Plastics
Thermosetting plastics 20 1500 500 1500 300
Thermoplastic plastics 20 1500 500 1500 300
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information