Welcome to Würth New Zealand For trade customers only

HSS SMART STEP sheet metal conical drill bit

Sheet metal conical drill bit HSS SMART STEP
SHTMETCONIDRL-SMARTSTEP-SZ2-(D5-20MM)

Art.-no. 0694456020

EAN 4065746557542

Individual price display after login
HSS SMART STEP sheet metal conical drill bit

Art.-no. 0694456020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.

SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional sheet metal conical drill bits

  • Up to 50 % longer service life compared to conventional sheet metal conical drill bits

  • Significantly less effort required when drilling compared to conventional sheet metal conical drill bits

  • Eliminates pre-drilling, precise spot drilling without running off-centre

  • Comfortable, stepless boring or enlarging of an existing drill hole

  • Burr-free drilling without deformation of the sheet metal

  • Precise, circular holes


Deep-ground spiral flute


Excellent chip removal



Laser scaling in the flute


Easy reading of the hole diameter during the drilling process



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The universal tool for large, stepless drilling in sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in the electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant.

  • Observe the rotation speed table

  • Do not push during boring. The sheet metal conical drill bit automatically retracts into the sheet metal.

Size

2

Min./max. drill diameter

5-20 mm

Length

72 mm

Shank diameter

8 mm

Cutting material

HSS

Shank style

3-face shank

Surface

Uncoated

Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For dia. 40.0-61.0
Material designation Tensile strength vc n
Dia. 40.0-61.0
Art.
Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 110 80
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 110 80
≤ 900 N/mm² 11 85 55
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 110 80
≤ 900 N/mm² 11 85 55
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 70 45
Nitriding steels ≤ 1,300 N/mm² 9 70 45
Tool steels ≤ 1,300 N/mm² 9 70 45
High-speed steels ≤ 1,300 N/mm² 9 70 45
Cast metals
Cast iron ≤ 350 HB 15 110 80
Spheroidal graphite and malleable iron ≤ 350 HB 12 90 60
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 140 90
Aluminium alloys ≤ 450 N/mm² 17 140 90
Low-alloy copper ≤ 400 N/mm² 17 140 90
Short-chipping brass ≤ 850 N/mm² 18 140 90
Long-chipping brass ≤ 850 N/mm² 17 140 90
Plastics
Plastics, thermosetting 26 200 130
Plastics, thermoplastic 24 190 125
Cutting values
For dia. 24.0-40.0 and dia. 36.0-50.0
Material designation Tensile strength vc n
Dia. 24.0-40.0
Art.
Dia. 36.0-50.0
Art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 200 120 130 100
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 200 120 130 100
≤ 900 N/mm² 11 140 85 95 70
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 200 120 130 100
≤ 900 N/mm² 11 140 85 95 70
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 120 75 80 60
Nitriding steels ≤ 1,300 N/mm² 9 120 75 80 60
Tool steels ≤ 1,300 N/mm² 9 120 75 80 60
High-speed steels ≤ 1,300 N/mm² 9 120 75 80 60
Cast metals
Cast iron ≤ 350 HB 15 200 120 130 100
Spheroidal graphite and malleable iron ≤ 350 HB 12 160 100 105 75
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 250 150 150 110
Aluminium alloys ≤ 450 N/mm² 17 250 150 150 110
Low-alloy copper ≤ 400 N/mm² 17 250 150 150 110
Short-chipping brass ≤ 850 N/mm² 18 250 150 150 110
Long-chipping brass ≤ 850 N/mm² 17 250 150 150 110
Plastics
Plastics, thermosetting 26 350 200 230 160
Plastics, thermoplastic 24 350 200 220 150
Cutting values
For dia. 5.0-31.0 and dia. 16.0-30.5
Material designation Tensile strength vc n
Dia. 5.0-31.0
Art.
Dia. 16.0-30.5
Art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 950 150 290 150
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 950 150 290 150
≤ 900 N/mm² 11 700 110 200 110
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 950 150 290 150
≤ 900 N/mm² 11 700 110 200 110
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 550 100 180 100
Nitriding steels ≤ 1,300 N/mm² 9 550 100 180 100
Tool steels ≤ 1,300 N/mm² 9 550 100 180 100
High-speed steels ≤ 1,300 N/mm² 9 550 100 180 100
Cast metals
Cast iron ≤ 350 HB 15 950 150 290 150
Spheroidal graphite and malleable iron ≤ 350 HB 12 750 120 240 125
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 1100 200 360 200
Aluminium alloys ≤ 450 N/mm² 17 1100 200 360 200
Low-alloy copper ≤ 400 N/mm² 17 1100 200 360 200
Short-chipping brass ≤ 850 N/mm² 18 1100 200 360 200
Long-chipping brass ≤ 850 N/mm² 17 1100 200 360 200
Plastics
Plastics, thermosetting 26 1600 300 550 300
Plastics, thermoplastic 24 1500 250 500 250
Cutting values
For dia. 3.0-14.0 and dia. 5.0-20.0
Material designation Tensile strength vc n
Dia. 3.0-14.0
Art.
dia. 5.0-20.0
art. and
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 1500 350 950 250
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 1500 350 950 250
≤ 900 N/mm² 11 1100 300 700 180
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 1500 350 950 250
≤ 900 N/mm² 11 1100 300 700 180
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 900 200 550 140
Nitriding steels ≤ 1,300 N/mm² 9 900 200 550 140
Tool steels ≤ 1,300 N/mm² 9 900 200 550 140
High-speed steels ≤ 1,300 N/mm² 9 900 200 550 140
Cast metals
Cast iron ≤ 350 HB 15 1500 350 950 250
Spheroidal graphite and malleable iron ≤ 350 HB 12 1250 270 750 190
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 1800 450 1100 350
Aluminium alloys ≤ 450 N/mm² 17 1800 400 1100 350
Low-alloy copper ≤ 400 N/mm² 17 1800 400 1100 350
Short-chipping brass ≤ 850 N/mm² 18 1800 450 1100 350
Long-chipping brass ≤ 850 N/mm² 17 1800 400 1100 350
Plastics
Plastics, thermosetting 26 2600 600 1600 400
Plastics, thermoplastic 24 2500 550 1500 400
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information