Welcome to Würth New Zealand For trade customers only

Cordless construction site radio BR 18-DAB+ M-CUBE

Cordless construction site radio BR 18-DAB+
RADIO-CORDL-(BR 18-DAB+)-(M-CUBE)-PLG/I

Art.-no. 5701458090

EAN 4099618889363

Individual price display after login
Cordless construction site radio BR 18-DAB+ M-CUBE

Art.-no. 5701458090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Robust and versatile cordless construction site radio with rich sound

Different playback modes for a diverse range of music


  • DAB/DAB+

  • FM

  • Bluetooth

  • AUX

  • USB


Optimal sound experience for many different applications due to the pre-defined equaliser settings and powerful sound system


  • 2x 2 inch high- to mid-range speakers each with 10 W

  • 1x 6 inch subwoofer 30 W


Different external connection options


  • 5 V/2 A USB type-A connection for charging portable devices and playback of USB devices with a maximum storage capacity of 64 GB

  • 9 V/2 A USB type-C connection for fast charging of portable devices

  • AUX-in socket for playback of music via the supplied AUX cable


Rubberised housing with IPX6 degree of protection and comfortable carrying handle with locking position



Menu navigation in 28 languages for additional system settings, such as


  • Alarm clock in standby mode

  • Display brightness

  • Station scan


Can be powered via an 18 V M-CUBE rechargeable battery or via the included power adapter for a permanent supply of power

Notice

To charge the M-CUBE rechargeable battery, a corresponding M-CUBE charger is also required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Battery operating voltage

18 V/DC

Length x width x height

258 x 238 x 245 mm

Weight of machine with rechargeable battery

4.8 kg

Min./max. FM radio frequency

108-87.5 MHz

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information