Welcome to Würth New Zealand For trade customers only

Tube belt sander assembly RBS 650

Tube belt sander assembly set, 16 pcs. Sysko
TUBBLSNDRASMBY-SYSKO-RBS650-16PCS
SYSTEMKOFFER

Art.-no. 5964067320
EAN 4056807924649
Prices for customers after login
Tube belt sander assembly RBS 650

Art.-no. 5964067320

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

For grinding, burnishing, matting, cleaning, polishing, initial sanding, derusting and removal of paint from round rods, railings, pipe elbows, and pipes in a visual range of 8–250 mm in diameter.

For use with polisher, art. no. 07024530 and adjustable angle grinders from 500 to 3,500 rpm



Sanding hard-to-reach areas such as mounted railings (50 mm spacing from wall)



Small wrap angle, lower sanding temperatures and reduced material heating


Construction of the attachment



Adjustment of the contact pressure


Swivel arm with hardness setting



No damage or sanding marks on the pipe and sanding is possible even in the tightest radii


Fixed side window that is approx. 1 mm larger in diameter and guide grooves in the guide rollers



The fixed guide rollers are easy to replace


Integrated tool in the knob

Notice
  • When used in conjunction with the tube belt sander, pay attention to the speed of the tool and the max. speed indication of the abrasive used. This allows you to avoid damaging the attachment and component.

  • Not suitable for the following machines: Bosch GWS 7-115 E, Dewalt D28136, Hitachi G13VA, Makita 9565 CVR, Metabo WE 14-125 Inox Plus
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

When grinding pipe bends, the fixed side window must be placed on the pipe. This prevents the band from slipping off and allows the tool to be smoothly guided at a 90° angle to the pipe. The final grind should always be made from left to right.

Number of pieces in assortment/set

16 PCS

including:
1 x

SNDBL-CLTH-CBN-G120-35X650MM

ZEBRA
Quantity: 1 x
1 x

SNDBL-CLTH-CBN-G220-35X650MM

ZEBRA
Quantity: 1 x
1 x

SNDBL-CLTH-CBN-G280-35X650MM

ZEBRA
Quantity: 1 x
1 x

SNDBL-CLTH-CBN-G400-35X650MM

ZEBRA
Quantity: 1 x
1 x

SNDBL-CLTH-CBN-G600-35X650MM

ZEBRA
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G40-35X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G60-35X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G80-35X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G120-35X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G80-15X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SNDBL-CLTH-CG-G120-15X650MM

CERALINE
Description: For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x

SNDBL-FLC-COARSE-35X650MM

RED PERFECT
Description: For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
1 x

SNDBL-FLC-MEDIUM-35X650MM

RED PERFECT
Description: For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
1 x

SNDBL-FLC-FINE-35X650MM

RED PERFECT
Description: For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information