Welcome to Würth New Zealand For trade customers only
Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095 - COMPSPG-SYSKO-DIN2095-(A2K)-335PCS Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095 - COMPSPG-SYSKO-DIN2095-(A2K)-335PCS
´
Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095 - COMPSPG-SYSKO-DIN2095-(A2K)-335PCS - 1
Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095 - COMPSPG-SYSKO-DIN2095-(A2K)-335PCS - 2

Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095

DIN 2095 steel zinc plated 335 pieces Sysko
COMPSPG-SYSKO-DIN2095-(A2K)-335PCS
SYSTEMKOFFER

Art.-no. 5964050600
EAN 4058794022056
Prices for customers after login
Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095

Art.-no. 5964050600

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Zinc-plated spring steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 2095

Material

Spring steel

Surface

Zinc plated

Number of pieces in assortment/set

335 PCS

Product weight (per item)

1982.000 g

RoHS-compliant

Yes

including:
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
40 x

COMPSPG-DIN2095-(ZN)-0,8/ED8/IT14/HO42

Quantity: 40 x
40 x

COMPSPG-DIN2095-(ZN)-1,0/ED10/IT11/HO32

Quantity: 40 x
20 x

COMPSPG-DIN2095-(ZN)-1,0/ED15/IT9/HO32

Quantity: 20 x
30 x

COMPSPG-DIN2095-(ZN)-1,0/ED12/IT8/HO35

Quantity: 30 x
25 x

COMPSPG-DIN2095-(ZN)-1,0/ED10/IT15/HO40

Quantity: 25 x
20 x

COMPSPG-DIN2095-(ZN)-1,0/ED12/IT18/HO60

Quantity: 20 x
15 x

COMPSPG-DIN2095-(ZN)-1,0/ED15/IT13/HO65

Quantity: 15 x
20 x

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT7/HO28

Quantity: 20 x
20 x

COMPSPG-DIN2095-(ZN)-1,5/ED12/IT8/HO35

Quantity: 20 x
25 x

COMPSPG-DIN2095-(ZN)-1,5/ED10/IT12/HO45

Quantity: 25 x
15 x

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT11/HO45

Quantity: 15 x
20 x

COMPSPG-DIN2095-(ZN)-1,5/ED10/IT15/HO55

Quantity: 20 x
15 x

COMPSPG-DIN2095-(ZN)-1,5/ED12/IT14/HO55

Quantity: 15 x
10 x

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT14/HO55

Quantity: 10 x
10 x

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT15/HO55

Quantity: 10 x
10 x

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT15/HO65

Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information